Apply to be a TradeMaster!
MO-2313-NG supremeSchwank 2313 Heater, Marine Grade S/S with Black Finish, 35,000 Btuh NG

MO-2313-NG supremeSchwank 2313 Heater, Marine Grade S/S with Black Finish, 35,000 Btuh NG

Brand:
Schwank
SKU:
MO-2313-NG
Rating:
(0)
Q&A:
(0)
MO-2313-NG supremeSchwank 2313 Heater, Marine Grade S/S with Black Finish, 35,000 Btuh NG
$2,426.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Indirect
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Post, Wall, Ceiling
Product Highlight: BTU Input
35000 BTUs
Product Highlight: Color
Black

Description

–
Description
  • supremeSchwank outdoor heater is built with Marine Grade 316 stainless-steel, black emissive coating and weather resistent housing. Ideal for low clearences with an insulated cabinet. Available in single-stage and 2-stage models. BTU Input: 32K to 50K.


Features
  • Flexible Mounting Options include wall, ceiling, and post-mount. As opposed to free-standing patio heaters, this heater's overhead mounted design frees up space in aisles to allow more room for seating and foot traffic. Insulated cabinet, means you can mount much closer then others.
  • Flexible Mounting Options include wall, ceiling, and post-mount. As opposed to free-standing patio heaters, this heater's overhead mounted design frees up space in aisles to allow more room for seating and foot traffic. Insulated cabinet, means you can mount much closer then others.
  • Premium Performance Construction. Marine Grade 316 stainless steel construction which stands up to the elements.
  • Blend Seamlessly. This attractive black coating allows the heater to blend into the patio or outdoor environment.
  • Schwank Patent Ceramic Tile Design. Provide high intensity heat, with quick ramp up time and energy efficient heat distribution.
  • Serviceability. Access to the control panel for ease of serviceability.
  • Available in single-stage and 2-stage.
  • Adaptable Control options include single/double/triple switch, patio panel and remote.
  • Efficient, Clean Direct Infrared Heating Performance
  • Perfect for restaurant, hospitality, and retail applications.

Specs

–
Mount:

Post

Wall

Ceiling

BTU Input:

35000

Application:

Commercial

Outdoor

Color:

Black

Fuel Type:

Natural Gas

Voltage:

24V

Warranty:

1 Year

Vent Type:

Indirect

Series:

supremeSchwank

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy