Apply to be a TradeMaster!
PU-0040-AN P40U Indoor 10' Packaged U-Tube Heater, 120V, NG USA (40,000 Btuh)

PU-0040-AN P40U Indoor 10' Packaged U-Tube Heater, 120V, NG USA (40,000 Btuh)

Brand:
Schwank
SKU:
PU-0040-AN
Rating:
(0)
Q&A:
(0)
PU-0040-AN P40U Indoor 10' Packaged U-Tube Heater, 120V, NG USA (40,000 Btuh)
$2,047.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Size
10'
Product Highlight: Color
Gray
Product Highlight: Length
10 ft.

Description

–
Description
  • Schwank Packaged 10 ft x 40,000 Btuh heater
  • Fully assembled in carton
  • Status indicator lights
  • Flexible gas connector included
  • 6 ft electrical cord and plug
  • 120Vac power supply
  • Warranty: 3 year


Features
  • Schwank P40U Factory Assembled Heater 10' x 40,000 Btuh NG
  • Schwank P40U Factory Assembled Heater 10' x 40,000 Btuh NG

Specs

–
Mount:

Ceiling

Application:

Residential

Indoor

Voltage:

120v

Fuel Type:

Natural Gas

Size:

10'

Color:

Gray

Length:

10 ft.

BTU Input:

40000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy