Apply to be a TradeMaster!
PU-R040-BN P40-R Residential 10' Packaged U-Tube Vented Room Heater, 120V, NG (40,000 Btuh)

PU-R040-BN P40-R Residential 10' Packaged U-Tube Vented Room Heater, 120V, NG (40,000 Btuh)

Brand:
Schwank
SKU:
PU-R040-BN
Rating:
(0)
Q&A:
(0)
PU-R040-BN P40-R Residential 10' Packaged U-Tube Vented Room Heater, 120V, NG (40,000 Btuh)
$1,842.81 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct, Indirect
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Length
10 ft.

Description

–
Description
  • Schwank Packaged 10 ft x 40,000 Btuh heater
  • Fully assembled in carton
  • Approved as Vented Space Heater for Residential Garage
  • Status indicator lights
  • Flexible gas connector included
  • 6 ft electrical cord and plug
  • 120Vac power supply
  • 24Vac Controls
  • Warranty:

Specs

–
Application:

Residential

Indoor

Voltage:

120v

BTU Input:

40000

Series:

compactSchwank

Vent Type:

Direct

Indirect

Fuel Type:

Natural Gas

Length:

10 ft.

Warranty:

3 Year

Mount:

Ceiling

Color:

Gray

Size:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy