Apply to be a TradeMaster!
Main product image of S100-60-30-AN builderSchwank 30' S100 Tube Heater NG, USA (60,000 Btuh)
Magnifying glass
Hover image to zoom

S100-60-30-AN builderSchwank 30' S100 Tube Heater NG, USA (60,000 Btuh)

Brand:
Schwank
SKU:
S100-60-30-AN
Rating:
(0)
Q&A:
(0)
S100-60-30-AN builderSchwank 30' S100 Tube Heater NG, USA (60,000 Btuh)
Magnifying glass
Hover image to zoom
$1,914.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 173 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Size
30'
Product Highlight: Mount
Ceiling
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Color
Orange
Product Highlight: Length
30 ft.

Description

–
Description
  • Schwank builderSchwank S100 Tube Heater
  • Input 60,000 Btuh
  • 30ft Tube
  • No tube coat
  • Builder reflector
  • Wire hangers
  • No status indicator lights
  • Flexible gas connector included
  • No electrical cord and plug
  • 120Vac power supply
  • 24Vac Controls
  • Warranty: 2 year parts

Specs

–
Size:

30'

Fuel Type:

Natural Gas

Mount:

Ceiling

BTU Input:

60000

Application:

Commercial

Industrial

Indoor

Color:

Orange

Length:

30 ft.

Series:

builderSchwank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy