Apply to be a TradeMaster!
Main product image of S100U-130-20-AN builderSchwank 20' S100 U-Tube Heater, NG, USA (130,000 Btuh)
Magnifying glass
Hover image to zoom

S100U-130-20-AN builderSchwank 20' S100 U-Tube Heater, NG, USA (130,000 Btuh)

Brand:
Schwank
SKU:
S100U-130-20-AN
Rating:
(0)
Q&A:
(0)
S100U-130-20-AN builderSchwank 20' S100 U-Tube Heater, NG, USA (130,000 Btuh)
Magnifying glass
Hover image to zoom
$2,264.66 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 193 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Length
20 ft.
Product Highlight: Color
Orange
Product Highlight: Size
20'
Product Highlight: Mount
Ceiling
Product Highlight: BTU Input
130000 BTUs

Description

–
Description
  • Schwank builderSchwank S100 Tube Heater
  • Input 130,000 Btuh
  • 20ft Tube
  • No tube coat
  • Builder reflector
  • Wire hangers
  • No status indicator lights
  • Flexible gas connector included
  • No electrical cord and plug
  • 120Vac power supply
  • 24Vac Controls
  • Warranty: 2 year parts

Specs

–
Application:

Commercial

Indoor

Industrial

Length:

20 ft.

Color:

Orange

Series:

builderSchwank

Size:

20'

Fuel Type:

Natural Gas

Mount:

Ceiling

BTU Input:

130000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy