Apply to be a TradeMaster!
Main product image of SPW-175-50-AN duraSchwank 50' Burner Housing Tube Heater NG, USA (175,000 Btuh)
Magnifying glass
Hover image to zoom

SPW-175-50-AN duraSchwank 50' Burner Housing Tube Heater NG, USA (175,000 Btuh)

Brand:
Schwank
SKU:
SPW-175-50-AN
Rating:
(0)
Q&A:
(0)
SPW-175-50-AN duraSchwank 50' Burner Housing Tube Heater NG, USA (175,000 Btuh)
Magnifying glass
Hover image to zoom
$3,641.99 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 302 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Size
50'
Product Highlight: Length
50 ft.
Product Highlight: BTU Input
175000 BTUs
Product Highlight: Color
Gray
Product Highlight: Mount
Ceiling

Description

–
Description
  • Tube System - Outdoor/Wet Tube Heater with Powder Coated Burner Housing and Aluminized Steel Tube/Reflector System
  • Input 175,000 Btuh
  • 70ft Tube
  • High temperature coated tubes
  • Deep reflector
  • Plate hangers
  • Status indicator lights
  • Flexible gas connector

Specs

–
Size:

50'

Application:

Commercial

Industrial

Indoor

Outdoor

Series:

duraSchwank

Fuel Type:

Natural Gas

Length:

50 ft.

BTU Input:

175000

Color:

Gray

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy