Apply to be a TradeMaster!
Main product image of SPW-60-20-AN duraSchwank 20' Coated Burner Housing Tube Heater NG, USA (60,000 Btuh)
Magnifying glass
Hover image to zoom

SPW-60-20-AN duraSchwank 20' Coated Burner Housing Tube Heater NG, USA (60,000 Btuh)

Brand:
Schwank
SKU:
SPW-60-20-AN
Rating:
(0)
Q&A:
(0)
SPW-60-20-AN duraSchwank 20' Coated Burner Housing Tube Heater NG, USA (60,000 Btuh)
Magnifying glass
Hover image to zoom
$2,495.33 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Mount
Ceiling
Product Highlight: Color
Gray
Product Highlight: Length
20 ft.
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Size
20'

Description

–
Description
  • Tube System - Outdoor/Wet Tube Heater with Powder Coated Burner Housing and Aluminized Steel Tube/Reflector System
  • Input 60,000 Btuh
  • 20ft Tube
  • High temperature coated tubes
  • Deep reflector
  • Plate hangers
  • Status indicator lights
  • Flexible gas connector

Specs

–
Mount:

Ceiling

Series:

duraSchwank

Color:

Gray

Length:

20 ft.

Application:

Commercial

Industrial

Outdoor

Indoor

BTU Input:

60000

Size:

20'

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy