Apply to be a TradeMaster!
Main product image of SPW2-110-40-AN duraSchwank 40' 2-Stage Tube Heater, NG, USA (75,000/110,000 BTU)
Magnifying glass
Hover image to zoom

SPW2-110-40-AN duraSchwank 40' 2-Stage Tube Heater, NG, USA (75,000/110,000 BTU)

Brand:
Schwank
SKU:
SPW2-110-40-AN
Rating:
(0)
Q&A:
(0)
SPW2-110-40-AN duraSchwank 40' 2-Stage Tube Heater, NG, USA (75,000/110,000 BTU)
Magnifying glass
Hover image to zoom
$3,116.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 228 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Color
Gray
Product Highlight: Length
40 ft.
Product Highlight: Size
40'
Product Highlight: Mount
Ceiling

Description

–
Description
  • Tube System - Outdoor/Wet Tube Heater with Powder Coated Burner Housing and Aluminized Steel Tube/Reflector System

Specs

–
Color:

Gray

Fuel Type:

Natural Gas

Series:

duraSchwank

Length:

40 ft.

Application:

Commercial

Outdoor

Industrial

Indoor

Size:

40'

Mount:

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy