Apply to be a TradeMaster!
Main product image of STP-TA05-10-BN phantomSchwank Two Stage Tube Heater, Black Aluminum, 50/35 MBH NG, 12 ft. 120V
Magnifying glass
Hover image to zoom

STP-TA05-10-BN phantomSchwank Two Stage Tube Heater, Black Aluminum, 50/35 MBH NG, 12 ft. 120V

Brand:
Schwank
SKU:
STP-TA05-10-BN
Rating:
(0)
Q&A:
(0)
STP-TA05-10-BN phantomSchwank Two Stage Tube Heater, Black Aluminum, 50/35 MBH NG, 12 ft. 120V
Magnifying glass
Hover image to zoom
$3,497.00 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling, Wall

Description

–

Features


  • Black powder coated finish
  • phantomSchwank STP Series is available in 2-stage, with a fully enclosed wind-resistant model ranges from 35,000 to 115,000 BTUhs and comes in 12' and 17' lengths. it is easy to install and maintain. Plus, the ultra-low clearances and a broad range of mounting options provide effortless placement, creating a polished outdoor patio environment without compromising safety or functionality.
  • Length: 12'
  • Mounting: 8' - 17'
  • Btuh: 50,000
  • Voltage: 120V
  • Motor: EC Motor
  • Color: Black Marine-Grade Aluminum
  • Warranty: 10-year burner, 10-year tubes, 3-year components

Specs

–
Mount:

Ceiling

Wall

Application:

Commercial

Outdoor

Series:

Infrasave

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy