Apply to be a TradeMaster!
Main product image of STWS-110-40-AN duraSchwank 40' Harsh Environment Tube Heater, NG USA (110,000 Btuh)
Magnifying glass
Hover image to zoom

STWS-110-40-AN duraSchwank 40' Harsh Environment Tube Heater, NG USA (110,000 Btuh)

Brand:
Schwank
SKU:
STWS-110-40-AN
Rating:
(0)
Q&A:
(0)
STWS-110-40-AN duraSchwank 40' Harsh Environment Tube Heater, NG USA (110,000 Btuh)
Magnifying glass
Hover image to zoom
$4,914.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 242 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Length
40 ft.
Product Highlight: Mount
Ceiling
Product Highlight: Color
Gray
Product Highlight: Size
40'

Description

–
Description
  • Tube System - Harsh Environment Tube Heater with Stainless Steel Burner Housing and Tube System - Stainless Steel System
  • Deep reflector
  • Plate hangers
  • Status indicator lights
  • Flexible gas connector included
  • electric

Specs

–
Series:

duraSchwank

Length:

40 ft.

Application:

Commercial

Industrial

Fuel Type:

Natural Gas

Mount:

Ceiling

Color:

Gray

Size:

40'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy