Apply to be a TradeMaster!
Main product image of STWS-175-70-AN duraSchwank 70' Harsh Environment Tube Heater NG USA (175,000 Btuh)
Magnifying glass
Hover image to zoom

STWS-175-70-AN duraSchwank 70' Harsh Environment Tube Heater NG USA (175,000 Btuh)

Brand:
Schwank
SKU:
STWS-175-70-AN
Rating:
(0)
Q&A:
(0)
STWS-175-70-AN duraSchwank 70' Harsh Environment Tube Heater NG USA (175,000 Btuh)
Magnifying glass
Hover image to zoom
$7,648.56 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 406 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Mount
Ceiling
Product Highlight: Size
70'
Product Highlight: Length
70 ft.
Product Highlight: Color
Gray

Description

–
Description
  • Tube System - Harsh Environment Tube Heater with Stainless Steel Burner Housing and Tube System - Stainless Steel System
  • Deep reflector
  • Plate hangers
  • Status indicator lights
  • Flexible gas connector included
  • electric

Specs

–
Mount:

Ceiling

Application:

Industrial

Commercial

Size:

70'

Length:

70 ft.

Color:

Gray

Series:

duraSchwank

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy