Apply to be a TradeMaster!
Main product image of 410 MFD Danfoss Start Capacitor (125V)
Magnifying glass
Hover image to zoom

410 MFD Danfoss Start Capacitor (125V)

Brand:
Secop
SKU:
117U5043
Rating:
(0)
Q&A:
(0)
410 MFD Danfoss Start Capacitor (125V)
Magnifying glass
Hover image to zoom
$23.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: MFD
410 MFD
Product Highlight: Shape
Round
Product Highlight: Connection Size
1/4" Connection

Description

–
410 MFD Danfoss Start Capacitor (125V)

Specifications:
  • Type Start capacitor
  • Approval Standards CQC
  • Capacity of Capacitor A 410
  • Capacity of Capacitor B 410,0 uF
  • Compressor Model SC
  • Connection Size [in] 1/4 in
  • Connection Size [mm] 6.3
  • Frequency [HZ] 50 Hz; 60 Hz
  • Voltage of Capacitor B [V] 125

Specs

–
Product Type:

Capacitor

Voltage:

125v

MFD:

410

Connection Size:

1/4"

Frequency:

50 Hz

60 Hz

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy