Apply to be a TradeMaster!
1429 BTU Reciprocating Compressor 1/5 HP (115V)

1429 BTU Reciprocating Compressor 1/5 HP (115V)

Brand:
Secop
SKU:
KLF4.0CNH-1
Rating:
(0)
Q&A:
(0)
1429 BTU Reciprocating Compressor 1/5 HP (115V)
$228.27 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/5 HP
Product Highlight: Refrigerant Type
R-290
Product Highlight: Capacity (BTU)
1429 BTU Capacity

Description

KLF4.0CNH-1 is a 1429 BTU Reciprocating Compressor 1/5 HP (115V) manufactured by Secop.


Features:

  • R290
  • Improved efficiency and performance
  • For bottle coolers, glass door merchandisers, ice cream freezers, ice cream makers, and food service applications

Specs

Voltage:

115V

Horse Power:

1/5

Refrigerant Type:

R-290

Hertz:

60

Product Type:

Compressor

Capacity (BTU):

1429

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy