Apply to be a TradeMaster!
Main product image of 1,046 BTU Reciprocating Compressor 1/3 HP (115V)
Magnifying glass
Hover image to zoom

1,046 BTU Reciprocating Compressor 1/3 HP (115V)

Brand:
Secop
SKU:
NF10FX-1
Rating:
(2)
Q&A:
(0)
1,046 BTU Reciprocating Compressor 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$319.50 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Capacity (BTU)
1046 BTU Capacity
Product Highlight: Refrigerant Type
R-134A

Description

  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate. **Image may not represent actual product.**

Specs

Product Type:

Compressor

Horse Power:

1/3

Voltage:

115V

Capacity (BTU):

1046

Refrigerant Type:

R-134A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

installed it working perfect.
jans
new yor
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

May be

I order the compressor come out is not working, I give 5 stars because your company service very good refund is fast good service for customers, will doing business again
William
Las vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy