Apply to be a TradeMaster!
Main product image of 905 BTU Reciprocating Compressor R-134A, 1/4 HP (220V)
Magnifying glass
Hover image to zoom

905 BTU Reciprocating Compressor R-134A, 1/4 HP (220V)

Brand:
Secop
SKU:
NF10FX-2
Rating:
(0)
Q&A:
(0)
905 BTU Reciprocating Compressor R-134A, 1/4 HP (220V)
Magnifying glass
Hover image to zoom
$336.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
220v
Product Highlight: Capacity (BTU)
905 BTU Capacity
Product Highlight: Refrigerant Type
R-134A

Description

–
**Image may not represent actual product.**

Product Features
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate
  • Warranty: 1 year from installation or return no later than two years from manufacturer date - whichever comes first.
  • For use with low, medium and high back pressure
  • Compact construction
  • Durable housing
  • Optimized motor technology
  • Wide voltage range, including DC Applications
  • Low noise and high energy efficiency
  • Robust in tough operating conditions
  • Btu/H ratings based on ASHRAE conditions: 130°F condensing, 90°F ambient
  • Strong installed base

Specs

–
Product Type:

Compressor

Horse Power:

1/4

Voltage:

220v

Capacity (BTU):

905

Refrigerant Type:

R-134A

Phase:

1

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy