Apply to be a TradeMaster!
Main product image of 1101 BTU Compressor, 1/3 HP (115V)
Magnifying glass
Hover image to zoom

1101 BTU Compressor, 1/3 HP (115V)

Brand:
Secop
SKU:
NF11FX-1
Rating:
(1)
Q&A:
(0)
1101 BTU Compressor, 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$344.16 each
In Stock
In Stock
Get 2 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Capacity (BTU)
1101 BTU Capacity

Description

–
Features:
  • Direct replacement compressors for Whirlpool, GE and
  • Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate.

Specifications:
  • H.P.: 1/3
  • Phase: 1
  • Hertz: 60
  • Torque: HST
  • Discharge Size (In.): 1/4
  • Suction Size (In.): 5/16
  • Refrigerant Type: R134A
  • Voltage: 115
  • Foot Mount: Universal: 4" x 6.5"
  • BTU LT @ -10°F: 1101
  • BTU MT @ 20°F: 2279
  • BTU HT @ 45°F: 4056

Specs

–
Capacity (BTU):

1101

Horse Power:

1/3

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great replacement

Exact original brand. Great fit. Works well. Shipping was also fast. Thanks!
Nate
Beulah, MI.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy