Apply to be a TradeMaster!
Main product image of 1376 BTU Reciprocating Compressor R-404A/R-507, 1/3 HP (115V)
Magnifying glass
Hover image to zoom

1376 BTU Reciprocating Compressor R-404A/R-507, 1/3 HP (115V)

Brand:
Secop
SKU:
NF5.5CLX-1
Rating:
(5)
Q&A:
(0)
1376 BTU Reciprocating Compressor R-404A/R-507, 1/3 HP (115V)
Magnifying glass
Hover image to zoom
$274.88 each
In Stock
In Stock
Get 4 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
1376 BTU Capacity
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Suction Line
5/16" SL
Product Highlight: Discharge
1/4"
Product Highlight: Refrigerant Type
R-404A, R-507

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate **Image may not represent actual product.**

Specs

–
Capacity (BTU):

1376

Horse Power:

1/3

Voltage:

115V

Phase:

1

Suction Line:

5/16"

Discharge:

1/4"

Refrigerant Type:

R-404A

R-507

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product, great service!

Ordered a small SECOP compressor for our Manitowoc under counter ice machine. The compressor was reasonably priced and shipped quickly. The install went well and the ice machine is back in working order (two weeks). Would definitely do business here again!
Ged
Southern Pines, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Installed on my ice machine was great for the price it worked great and it was the right part shipping was okay except it came in on its side but did not affect the compressor
fave
jacksonville fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Easy install
Suuny
Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and quick shipping

I would recommend getting the parts you need and any questions they will answer quickly and professionally.
Mr.Ed
Piketon Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased for a manitowoc ice machine

Direct replacement received on time and worked perfectly.
Maintenance
Minden la
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy