Apply to be a TradeMaster!
Main product image of 858 BTU Reciprocating Compressor 1/4 HP (115V)
Magnifying glass
Hover image to zoom

858 BTU Reciprocating Compressor 1/4 HP (115V)

Brand:
Secop
SKU:
NF7FX-1
Rating:
(0)
Q&A:
(0)
858 BTU Reciprocating Compressor 1/4 HP (115V)
Magnifying glass
Hover image to zoom
$305.63 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
115V
Product Highlight: Capacity (BTU)
858 BTU Capacity
Product Highlight: Refrigerant Type
R-134A

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate. **Image may not represent actual product.**

Specs

–
Product Type:

Compressor

Horse Power:

1/4

Voltage:

115V

Capacity (BTU):

858

Refrigerant Type:

R-134A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy