Apply to be a TradeMaster!
Main product image of 1420 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V)
Magnifying glass
Hover image to zoom

1420 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V)

Brand:
Secop
SKU:
SC10CL-1
Rating:
(0)
Q&A:
(0)
1420 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (115V)
Magnifying glass
Hover image to zoom
$471.67 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
1420 BTU Capacity
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Suction Line
5/16" SL
Product Highlight: Discharge
1/4"
Product Highlight: Refrigerant Type
R-507, R-404A

Specs

–
Capacity (BTU):

1420

Horse Power:

1/2

Voltage:

115V

Phase:

1

Suction Line:

5/16"

Discharge:

1/4"

Refrigerant Type:

R-507

R-404A

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy