Apply to be a TradeMaster!
Main product image of 2745 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (220/240V)
Magnifying glass
Hover image to zoom

2745 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (220/240V)

Brand:
Secop
SKU:
SC12CLX.2-2
Rating:
(0)
Q&A:
(0)
2745 BTU Reciprocating Compressor R-404A/R507, 1/2 HP (220/240V)
Magnifying glass
Hover image to zoom
$504.02 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
2745 BTU Capacity
Product Highlight: Voltage
220/240V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Suction Line
5/16" SL
Product Highlight: Discharge
1/4"
Product Highlight: Refrigerant Type
R-507, R-404A

Specs

Capacity (BTU):

2745

Voltage:

220/240V

Horse Power:

1/2

Phase:

1

Suction Line:

5/16"

Discharge:

1/4"

Refrigerant Type:

R-507

R-404A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy