Apply to be a TradeMaster!
Main product image of 4391 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)
Magnifying glass
Hover image to zoom

4391 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)

Brand:
Secop
SKU:
SC12MLX-1
Rating:
(1)
Q&A:
(0)
4391 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)
Magnifying glass
Hover image to zoom
$414.99 each
In Stock
In Stock
Get 1 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
4391 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Refrigerant Type
R-507, R-404A
Product Highlight: Discharge
1/4"
Product Highlight: Suction Line
5/16" SL

Description

–
4391 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)

Specs

–
Product Type:

Compressor

Capacity (BTU):

4391

Voltage:

115V

Horse Power:

3/4

Phase:

1

Hertz:

60

Refrigerant Type:

R-507

R-404A

Discharge:

1/4"

Suction Line:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great place to buy!

I ordered a compressor from Supply House and it the whole process was very easy. It was packaged properly and arrived on time. However my ice machine was misdiagnosed and my TXV was the problem not the compressor. I contacted customer service, they e-mailed me a return label, the item was returned and I was refunded. No restocking fee, they did'nt grill me 30 questions, it was just very simple and smooth. So I would definitely buy from them again.
Mikey D
Galt Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy