Apply to be a TradeMaster!
Main product image of 5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (115V)
Magnifying glass
Hover image to zoom

5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (115V)

Brand:
Secop
SKU:
SC15MLX.2-1
Rating:
(6)
Q&A:
(0)
5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (115V)
Magnifying glass
Hover image to zoom
$487.65 each
In Stock
In Stock
Get 12 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
5120 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Refrigerant Type
R-404A, R-507

Description

–
5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (115V) Product Features
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate
  • Warranty: 1 year from installation or return no later than two years from manufacturer date - whichever comes first.
  • For use with low, medium and high back pressure
  • Compact construction
  • Durable housing
  • Optimized motor technology
  • Wide voltage range, including DC Applications
  • Low noise and high energy efficiency
  • Robust in tough operating conditions
  • Btu/H ratings based on ASHRAE conditions: 130°F condensing, 90°F ambient
  • Strong installed base

Specs

–
Capacity (BTU):

5120

Voltage:

115V

Phase:

1

Horse Power:

3/4

Refrigerant Type:

R-404A

R-507

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Unknown issues

The first one of these compressors I received only was able to produce 1 batch of ice! In 2 weeks time. A 2nd one was sent as a replacement and it filled the ice bin in 14 hours!
Firefrost
Opelousas Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely order again

OEM compressor at a better price.
Service Guy
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth ordering process

Great Price, worked as it should
BR
TC MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Industry standard

Does what it's supposed to. Priced well and delivered fast.
Cafewrench
Oregon coast
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great replacement

Product works great!
PERAIR
Loreauville, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This compressor was a perfect fit

This compressor was a perfect fit for an Ice-cream serving cabinet that I installed for a friend who runs an Ice Cream store. It worked fine after the proper procedures were followed to install it. The only thing I had to do was to orient it 180 degrees from the original compressor.
7gbcool
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy