Apply to be a TradeMaster!
Main product image of 5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (208/230V)
Magnifying glass
Hover image to zoom

5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (208/230V)

Brand:
Secop
SKU:
SC15MLX.2-2
Rating:
(3)
Q&A:
(0)
5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (208/230V)
Magnifying glass
Hover image to zoom
$486.48 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
5120 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Refrigerant Type
R-507, R-404A

Description

–
5120 BTU Reciprocating Compressor R-404A/R507, 3/4 HP (208/230V) Product Features
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate
  • Warranty: 1 year from installation or return no later than two years from manufacturer date - whichever comes first.
  • For use with low, medium and high back pressure
  • Compact construction
  • Durable housing
  • Optimized motor technology
  • Wide voltage range, including DC Applications
  • Low noise and high energy efficiency
  • Robust in tough operating conditions
  • Btu/H ratings based on ASHRAE conditions: 130°F condensing, 90°F ambient
  • Strong installed base

Specs

–
Capacity (BTU):

5120

Voltage:

208/230V

Phase:

1

Horse Power:

3/4

Refrigerant Type:

R-507

R-404A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product, Great Price!

Exact fit, easy to install and works like a champ
Ice Cold Johnny
Dallas, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed and work very good
Jed
Orlando, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compressor

It worked out perfectly .
JUD
Kingsville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy