Apply to be a TradeMaster!
Main product image of 3656 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)
Magnifying glass
Hover image to zoom

3656 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)

Brand:
Secop
SKU:
SC18CLX.2-1
Rating:
(9)
Q&A:
(1)
3656 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)
Magnifying glass
Hover image to zoom
$433.59 each
In Stock
In Stock
Get 25 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
3656 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Refrigerant Type
R-404A, R-507
Product Highlight: Suction Line
3/8" SL
Product Highlight: Discharge
1/4"

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate.

    ***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Capacity (BTU):

3656

Voltage:

115V

Phase:

1

Horse Power:

3/4

Hertz:

60

Refrigerant Type:

R-404A

R-507

Suction Line:

3/8"

Discharge:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.44 out of 9 reviews
100% would recommend this product
4.44
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

yes

Great product and even better service
Blocksurf
Simi Valley,ca
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse does the job!

The original order was damaged/lost during shipment. SupplyHouse sent me the replacement almost immediately.
Ed
Memphis, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

However, it is the best practice to ship all compressors upright! We hope you implement this change in shipping out compressors. Thank you!
AJ
Dickinson, ND
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

attention to packing

Very bad packing . Packing person doesn't care  to put 35Lb compressor on its sides. You better not  put it in bigger box since the original box of the compressor has marks to be held upright.
Ro
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's just what I expected when I ordered it .

It was quick to get to our shop.
gary t
colorado springs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect in application

Perfect and well priced !
Alger
Clar Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got the right parts.

I used for 4 door reaching cooler. It work Perfec.
Luigi
Sylmar ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Good

I have never had a problem with this supplier seems to be doing pretty good so far.
CJ
Bloomsburg PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price.

Quick shipping, faster than promised!
twocleverbyhalf
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this unit come complete with a capacitor start / run assy

Asked by Stan 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it should come complete.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy