Apply to be a TradeMaster!
Main product image of 3797 BTU 1-Phase Reciprocating Compressor (1 HP, 208/230V)
Magnifying glass
Hover image to zoom

3797 BTU 1-Phase Reciprocating Compressor (1 HP, 208/230V)

Brand:
Secop
SKU:
SC18CLX.2-2-230V
Rating:
(2)
Q&A:
(0)
3797 BTU 1-Phase Reciprocating Compressor (1 HP, 208/230V)
Magnifying glass
Hover image to zoom
$549.48 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
3797 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-404A, R-507
Product Highlight: Discharge
1/4"
Product Highlight: Suction Line
3/8" SL

Description

3797 BTU 1-Phase Reciprocating Compressor (1 HP, 208/230V)

***Note: Image may not be actual representation of item.

Specs

Product Type:

Compressor

Capacity (BTU):

3797

Voltage:

208/230V

Phase:

1

Hertz:

60

Refrigerant Type:

R-404A

R-507

Discharge:

1/4"

Suction Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Came with everything needed

Perfect match and had all new starting parts great price and fast shipping
Andy
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good customer service

The compressor arrived on time , although it was the wrong voltage. The guys took care of the exchange with expediency. Fantastic customer service. Will continue to do business with them.
Coldking
Melbourne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy