Apply to be a TradeMaster!
Main product image of 1337 BTU Reciprocating Compressor R134A, 1/2 HP (220/240V)
Magnifying glass
Hover image to zoom

1337 BTU Reciprocating Compressor R134A, 1/2 HP (220/240V)

Brand:
Secop
SKU:
SC18G-2
Rating:
(0)
Q&A:
(0)
1337 BTU Reciprocating Compressor R134A, 1/2 HP (220/240V)
Magnifying glass
Hover image to zoom
$557.91 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
1337 BTU Capacity
Product Highlight: Voltage
220/240V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
1/4"
Product Highlight: Suction Line
13/32 SL
Product Highlight: Refrigerant Type
R-134A

Description

–
1337 BTU Reciprocating Compressor R134A, 1/2 HP (220/240V) **Image may not represent actual product.**

Specs

–
Capacity (BTU):

1337

Voltage:

220/240V

Horse Power:

1/2

Phase:

1

Discharge:

1/4"

Suction Line:

13/32

Refrigerant Type:

R-134A

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy