Apply to be a TradeMaster!
Main product image of 228 BTU Reciprocating Compressor R-134A, 1/10 HP (220/240V)
Magnifying glass
Hover image to zoom

228 BTU Reciprocating Compressor R-134A, 1/10 HP (220/240V)

Brand:
Secop
SKU:
TL3G-2
Rating:
(2)
Q&A:
(0)
228 BTU Reciprocating Compressor R-134A, 1/10 HP (220/240V)
Magnifying glass
Hover image to zoom
$240.06 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
228 BTU Capacity
Product Highlight: Voltage
220/240V
Product Highlight: Horse Power
1/10 HP
Product Highlight: Refrigerant Type
R-134A

Description

–
228 BTU Reciprocating Compressor R-134A, 1/10 HP (220/240V) **Image may not represent actual product.**

Specs

–
Capacity (BTU):

228

Voltage:

220/240V

Phase:

1

Horse Power:

1/10

Refrigerant Type:

R-134A

Hertz:

50/60

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely buy this product again

Great product and price
Gone Fishing
Orange county
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked out perfect for a replacement
Toby Davis
Beaumont, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy