Apply to be a TradeMaster!
Main product image of ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom

ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162-Degree (F) - White - Head Only

SKU:
001-0111
Rating:
(1)
Q&A:
(0)
ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom
$19.50 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp
Product Highlight: Finish
White

Description

–
ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162°F - White - Head Only

The Model ZN-RES Residential Flush Pendent Sprinklers are automatic sprinklers of the compressed fusible solder type. They are decorative, low profile, flush mount sprinklers. The Frame and Cover of the sprinkler hide the Deflector and Valve Cap assemblies.
The Model ZN-RES is designed for use in residential occupancies such as homes, apartments, dormitories, and hotels. When aesthetics is the major consideration, the Model ZN-RES should be your first choice.

Specs

–
Type:

Pendent

Flush

Product Type:

Sprinkler Head

Thread Type:

NPT

Thread Size:

1/2"

Nominal K Factor:

4.2

Max Temp (F):

162°F

Finish:

White

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Escutcheon for ZN Sprinklers (White)
SKU: 004-0110
Senju Sprinkler

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Replaced Whole House

Used these to replace a system in an older home that could not accept flush heads (w/o major rework). Customer was happy with the white to match the ceiling color. TradeMaster for the win!
Gaines Contracting
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy