Apply to be a TradeMaster!
Main product image of ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162-Degree (F) - Chrome - Head Only
Magnifying glass
Hover image to zoom

ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162-Degree (F) - Chrome - Head Only

SKU:
001-0121
Rating:
(0)
Q&A:
(0)
ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162-Degree (F) - Chrome - Head Only
Magnifying glass
Hover image to zoom
$21.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp

Description

–
ZN- RES Flush Pendent Sprinkler (SS4421) 4.2K, 162°F - Chrome - Head Only

The Model ZN-RES Residential Flush Pendent Sprinklers are automatic sprinklers of the compressed fusible solder type. They are decorative, low profile, flush mount sprinklers. The Frame and Cover of the sprinkler hide the Deflector and Valve Cap assemblies.
The Model ZN-RES is designed for use in residential occupancies such as homes, apartments, dormitories, and hotels. When aesthetics is the major consideration, the Model ZN-RES should be your first choice.

Specs

–
Finish:

Chrome

Type:

Flush

Pendent

Product Type:

Sprinkler Head

Thread Size:

1/2"

Thread Type:

NPT

Nominal K Factor:

4.2

Max Temp (F):

162°F

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy