Apply to be a TradeMaster!
Main product image of HF-RES Flush Horizontal Sidewall Sprinkler (SS4423), 4.2K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom

HF-RES Flush Horizontal Sidewall Sprinkler (SS4423), 4.2K, 162-Degree (F) - White - Head Only

SKU:
001-0411
Rating:
(0)
Q&A:
(0)
HF-RES Flush Horizontal Sidewall Sprinkler (SS4423), 4.2K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom
$29.55 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp
Product Highlight: Finish
White

Description

–
HF-RES Flush Horizontal Sidewall Sprinkler (SS4423), 4.2K, 162-Degree (F) - White - Head Only

The Model HF-RES Residential Flush Horizontal Side-Wall Sprinklers are automatic sprinklers of the compressed fusible solder type. They are decorative, low profile, flush mount sprinklers. The Frame and Cover of the sprinkler hide the Deflector and Valve Cap assemblies.
The Model HF-RES is designed for use in residential occupancies such as homes, apartments, dormitories, and hotels. When aesthetics is the major consideration, the Model HF-RES should be your first choice.

Specs

–
Product Type:

Sprinkler Head

Thread Size:

1/2"

Thread Type:

NPT

Nominal K Factor:

4.2

Max Temp (F):

162°F

Finish:

White

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy