Apply to be a TradeMaster!
Main product image of ZN-UF Flush Pendent Sprinkler (SS2531) 5.6K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom

ZN-UF Flush Pendent Sprinkler (SS2531) 5.6K, 162-Degree (F) - White - Head Only

SKU:
002-0411
Rating:
(0)
Q&A:
(0)
ZN-UF Flush Pendent Sprinkler (SS2531) 5.6K, 162-Degree (F) - White - Head Only
Magnifying glass
Hover image to zoom
$27.79 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp
Product Highlight: Finish
White

Description

–
ZN-UF Flush Pendent Sprinkler (SS2531) 5.6K, 162°F - White - Head Only

The Model ZN-UF Flush Pendent Sprinklers are automatic sprinklers of the compressed fusible solder type. They are decorative, low profile, flush mount sprinklers. The Frame and Cover of the sprinkler hide the Deflector and Gasket assemblies.
The Model ZN-UF is designed for use in Commercial occupancies. When aesthetics is the major consideration, the Model ZN-UF should be your first choice.
The Model ZN-UF has been designed with heat sensitivity (Standard Response) and water distribution characteristics proven to help in the control of fires to improve the chance for occupants to escape or be evacuated. However, fire sprinkler systems are not a substitute for intelligent fire safety awareness or fire safety construction required by building codes.

Specs

–
Type:

Flush

Pendent

Thread Size:

1/2"

Thread Type:

NPT

Nominal K Factor:

5.6

Max Temp (F):

162°F

Finish:

White

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy