Apply to be a TradeMaster!
Main product image of Cover Plate for RC Sprinklers, 140-Degree (F), 2-5/8" Square (White)
Magnifying glass
Hover image to zoom

Cover Plate for RC Sprinklers, 140-Degree (F), 2-5/8" Square (White)

SKU:
004-0711
Rating:
(0)
Q&A:
(0)
Cover Plate for RC Sprinklers, 140-Degree (F), 2-5/8" Square (White)
Magnifying glass
Hover image to zoom
$11.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-5/8"
Product Highlight: Shape
Square
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Finish
White

Description

–
Cover Plate for RC Sprinklers, 140°F, 2-5/8" Square (White)

Specs

–
Product Type:

Cover Plate

Size:

2-5/8"

Shape:

Square

Max Temp (F):

140°F

Finish:

White

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy