Shop Klein Tools Limited Time Promotion
Main product image of 14" x 14" ABS Plastic Drywall Access Door (White)
Magnifying glass
Hover image to zoom

14" x 14" ABS Plastic Drywall Access Door (White)

SKU:
140-0300
Rating:
(0)
Q&A:
(0)
14" x 14" ABS Plastic Drywall Access Door (White)
Magnifying glass
Hover image to zoom
$24.65 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Finish
White

Description

–
14" x 14" ABS Plastic Drywall Access Door (White)

Product Features
  • Model: SS-0001
  • Size: 14 X 14 inches
  • Finish: White with textured exposed surface
  • Latch: Snap Latch

Specs

–
Product Type:

Access Door

Size:

14" X 14"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy