Shop Limited Time Deals
Main product image of 1" EB-45 SharkBite Pressure Regulator (Direct Connectors, 45 psi)
Magnifying glass
Hover image to zoom

1" EB-45 SharkBite Pressure Regulator (Direct Connectors, 45 psi)

Brand:
SharkBite
SKU:
22675-0045
Rating:
(18)
Q&A:
(2)
1" EB-45 SharkBite Pressure Regulator (Direct Connectors, 45 psi)
Magnifying glass
Hover image to zoom
22675-0045 has been discontinued
Discontinued August 9, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1" EB45 SharkBite Push-To-Connect Direct Pressure Regulating Valve, Metal Top (Lead Free)
Brand:
SharkBite
SKU:PVA20M-DSB-60
(0)
Order by today, receive 3 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Size
1"

Description

The Cash Acme SharkBite® EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The SharkBite® EB-45DSB is assembled using modular construction methods and features SharkBite connections in 1/2" through 1" sizes. Connect the SharkBite® pressure reducing and regulating valve to copper tubing, and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring.

The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180°F) water service.

Features
  • Compact pressure reducing and regulating valves: Designed for small and economic considerations.
  • Certified by ASSE Standard 1003, Listed by IAPMO and ASSE: Inspector Friendly, peace of mind.
  • By-pass mechanism integral with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Quick and Easy service: Back off pressure and remove spring chamber, pressure spring and button and replace cartridge and you have a new valve.
  • Every valve is tested for performance prior to shipping: Specify and install with confidence.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.
  • Rugged bronze body: Superior reliability, improved user safety.

Specs

PEX Size:

1"

Size:

1"

Application:

Heating

Max Temp (F):

180°F

Pressure Range:

10 to 70 psi

Pressure Reg Setting:

45 psi (Factory Set)

Max Inlet Pressure:

200 PSI

Material:

Bronze

Controlled Fluid:

Water

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Standards Met:

NSF

ASTM F877

ASTM F1960

Warranty:

5 Year

Min Pressure (PSI):

10

Max Pressure (PSI):

70

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

4.72 out of 18 reviews
94% would recommend this product
4.72
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fixed my water power backup sump pump

My water pressure powered backup sump pump would not cycle on it's own. Suspecting to much pressure I installed this regulator and now it works like a charm.
VS

Most Liked Negative Review

A piece of junk

I put one of these on my home supply line. After 2 days it started to pound whenever the water was running. Sent it back and got another one. Same thing happened again. It pounded when the water ran. I will send it back but will not get another one.
Showing 1-10 of 18 reviews

Great product, great price

Set up a cabachon machine and needed lower water pressure. Dialed right in. Works well. Highly recommend.
Kevin
Spokane Valley, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 inch shark bite pressure regulator

Had a pressure leak at our water heater. Installed this product and an expansion tank. No issues yet.
Buck
Toxey, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very easy

had a new water line installed after to old steel one crapped out after almost 60yrs. Didnt realize how much pressure were were losing 'til the pressure through the new pex line made taking a shower like getting under a fire hose. Over 100 psi! Didn't want to over stress the rest of plumbing. This slipped right into the line after the meter , no leaks, got it dialed in to about 60 psi now
rosko
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Very fast shipment. No complaints here. Product works good, very easy installation.
Scrippy
Jonesville,Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Works as advertised. easy to adjust pressure.
Mark H.
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection, fast delivery

Supply house makes it easy to find whatever plumbing parts you need, with an extensive selection, fast delivery, convenient shopping from anywhere and competitive (or better) product pricing. Shopping for a pressure reduction valve I had over a hundred choices, at a wide selection of size, type, brand and price. Unmatched at any physical supplier except in the largest cities, and convient shopping from anywhere with internet!
Dp2k
Westlake ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Part arrived super fast. Even included a PEX removal tool. Would definitely use them again.
Kind of handy guy
Albany NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT, GREAT SERVICE

This pressure regulator is great if you have pex plumbing, it's small, well made and took less than 10 minuets to install. The pressure is easy to regulate over a wide range, and Supply House ships fast and backs up their products.
jaf
San Juan Island, Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite pressure regulator

I chose the sharkbite product to replace the same and it fit perfectly. Arrived just when I needed it.
DW Tehachapi
Tehachapi CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, fast install and no leak

I installed this pressure reducer for the Mr. steam generator. I set 15 PSI and it hold and work perfectly. thanks a lot for good service.
vlad
kirkland, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this pressure reducing valve be used in a vertical position, or must it stay in a horizontal plane

Asked by Wags 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The valve can be installed in any orientation. Avoid stressing the valve by ensuring that inlet and outlet pipework are properly supported and aligned.

Was this review helpful to you?

Q: what length of pipe needs to be removed and what is length of unit

Asked by van 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please review the specifications on page 2: http://www.cashacme.com/cashacme/wp-content/uploads/2014/08/EB45-DSB_Spec_20141.pdf

Was this review helpful to you?