Apply to be a TradeMaster!
Main product image of 1" EB-45 SharkBite Double Union Pressure Regulator, Lead Free (45 PSI)
Magnifying glass
Hover image to zoom

1" EB-45 SharkBite Double Union Pressure Regulator, Lead Free (45 PSI)

Brand:
SharkBite
SKU:
23358-0045
Rating:
(0)
Q&A:
(0)
1" EB-45 SharkBite Double Union Pressure Regulator, Lead Free (45 PSI)
Magnifying glass
Hover image to zoom
$181.58 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Size
1"

Description

–
Note: Union ring and fitting come unassembled. There is a groove in the union ring which allows it to slip over the fitting for assembly.

The Cash Acme SharkBite® EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The SharkBite® EB-45DSB is assembled using modular construction methods and features SharkBite connections in 1/2" through 1" sizes. Connect the SharkBite® pressure reducing and regulating valve to copper tubing, and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring.

The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180°F) water service.

Features
  • Compact pressure reducing and regulating valves: Designed for small and economic considerations.
  • Certified by ASSE Standard 1003, Listed by IAPMO and ASSE: Inspector Friendly, peace of mind.
  • By-pass mechanism integral with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Quick and Easy service: Back off pressure and remove spring chamber, pressure spring and button and replace cartridge and you have a new valve.
  • Every valve is tested for performance prior to shipping: Specify and install with confidence.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.
  • Rugged bronze body: Superior reliability, improved user safety.

Specs

–
Size:

1"

PEX Size:

1"

Max Pressure (PSI):

70

Max Temp (F):

180°F

Pressure Range:

10 to 70 psi

Max Inlet Pressure:

200 PSI

Pressure Reg Setting:

45 psi (Factory Set)

Material:

Bronze

Controlled Fluid:

Water

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

NSF

ASTM F1960

ASTM F877

Min Pressure (PSI):

10

Warranty:

5 Year

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy