Apply to be a TradeMaster!
Main product image of 1/2" CTS SharkBite Pressure Gauge, No Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CTS SharkBite Pressure Gauge, No Tee (Lead Free)

Brand:
SharkBite
SKU:
24442
Rating:
(2)
Q&A:
(0)
1/2" CTS SharkBite Pressure Gauge, No Tee (Lead Free)
Magnifying glass
Hover image to zoom
$22.31 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Note: This product does not contain a SharkBite Fitting. A SharkBite fitting must be purchased separately.

This Sharkbite pressure gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

Specs

–
Max Temp (F):

140°F

Min Temp (F):

-40°F

Connection Size:

1/2"

Application:

Pressure

Dial Size:

1-1/2"

Size:

1/2"

Measures:

Pressure

PSI Range:

0-200

Max Pressure (PSI):

200

Ambient Temperature:

-40° to 140°F

Process Temperature:

-40° to 150°F

Type:

Dry

Accuracy:

+/- 3%

Lead Free:

Yes

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

slipped right into T

Used in conjunction with a with a shark bite T and a pressure reducing valve, was able to see exactly what I needed to adjust the pressure reducer to. No leaks.
rosko
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits great - no leaks!

I purchased this product to fit into a SharkBite "T" (sold separately) and it fits like a glove. No leaks. This is an easy way to see what your home water pressure is, especially if you've been experiencing drops in pressure.
Rick
Rochester Hills, Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy