Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Temperature Gauge, Lead Free (No Tee)
Magnifying glass
Hover image to zoom

3/4" SharkBite Temperature Gauge, Lead Free (No Tee)

Brand:
SharkBite
SKU:
24445
Rating:
(1)
Q&A:
(1)
3/4" SharkBite Temperature Gauge, Lead Free (No Tee)
Magnifying glass
Hover image to zoom
$53.43 each
In Stock
In Stock
Get 2 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
0°F - 250°F
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Mount
Back

Description

Note: This product does not contain a SharkBite Fitting. A SharkBite fitting must be purchased separately.

This SharkBite temperature gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

Specs

Application:

Heating

Size:

3/4"

Dial Size:

2"

Measures:

Fahrenheit

Temperature Range (F):

0°F - 250°F

Max Temp (F):

250°F

Accuracy:

± 1%

Type:

Dry

Ambient Temperature:

-40 to 250°F

Lead Free:

Yes

Mount:

Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome guage!

I use it to monitor temperature in a solar water heater tank. Easy install by just pushing the pex tubing into it and it seals with its locking mechanism. I had to use the Shark Bite tee as the pex tubing is too small to slide over the gauge. It is a great product and works well.
motox
Mt. Pleasant, UT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: this gauge needs a 1/2 inch T to connect to water line; can I buy both at this or a preconfigured single item?

Asked by me 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes see the link below: http://www.supplyhouse.com/Cash-Acme-24437-SharkBite-Temperature-Gauge-with-1-2-Tee-Lead-Free

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy