The Day Savers – A National Tradesmen Day Contest
Main product image of EB45-SDSB 3/4" Sharkbite Slip w/ Metal Cap
Magnifying glass
Hover image to zoom

EB45-SDSB 3/4" Sharkbite Slip w/ Metal Cap

Brand:
SharkBite
SKU:
24475-0045
Rating:
(0)
Q&A:
(0)
EB45-SDSB 3/4" Sharkbite Slip w/ Metal Cap
Magnifying glass
Hover image to zoom
$105.32 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Size
3/4"

Description

The Cash Acme Shark Bite EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The Shark Bite EB-45DSB is assembled using modular construction methods and features Shark Bite connections in 1/2" through 1" sizes. Connect the Shark Bite pressure reducing and regulating valve to copper tubing and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring. The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180F) water service.

Specs

Size:

3/4"

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy