Apply to be a TradeMaster!
Main product image of 3/4" NCLX-5LX Domestic T&P Relief Valve w/ Sharkbite Outlet Connection
Magnifying glass
Hover image to zoom

3/4" NCLX-5LX Domestic T&P Relief Valve w/ Sharkbite Outlet Connection

Brand:
SharkBite
SKU:
24609-0150
Rating:
(0)
Q&A:
(0)
3/4" NCLX-5LX Domestic T&P Relief Valve w/ Sharkbite Outlet Connection
Magnifying glass
Hover image to zoom
$25.21 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Features
  • Incorporates an inert thermal element coating: Provides effective isolation from mineral deposits (liming) and galvanic corrosion.
  • Completely automatic and reseats after temperature or pressure relief: Ideal for all domestic water heater applications.
  • Listed by CSA (ANSI Z21.22/CSA 4.4) and the National Board (ASME Boiler Code Section IV): Inspector friendly, peace of mind!
  • Every valve is tested for performance prior to shipping: Specify and install with confidence!

Specs

–
Connection Type:

Push-Fit x Push-Fit

Insertion Depth:

1-1/8"

Pressure Set Point:

150 psi

Max Temp (F):

210°F

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

105000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy