Apply to be a TradeMaster!
Main product image of 1" SharkBite Slip Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" SharkBite Slip Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
24737LF
Rating:
(6)
Q&A:
(0)
1" SharkBite Slip Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$42.62 each
In Stock
In Stock
Get 8 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
The SharkBite Ball Valves are high quality forged brass ball valves with SharkBite connections. The SharkBite connections allows the user to connect the ball valves to copper tubing, CPVC and PEX in seconds with relative ease.

Features:
  • Instant push-fit connections for increased ease of use:
  • No soldering, clamps, unions or glue required.
  • Convenient single lever control:
  • Makes them easy to use and encourages shut-off of water supply
  • Full port ball valve:
  • Allows water to flow freely through the valve.
  • Utilizes a slip feature for easy installation:
  • Install quickly on existing copper and CTS CVPC pipe

Specs

–
Size:

1"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

1-5/16"

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Just what I needed

Of course SharkBite is a great product and Supply House carries a great selection. Quick delivery so I could make a repair in a tight space so the Slip On feature of this valve saved me a ton of time.
Kelly
Fort Worth, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best to shop for plumbing supply.

Great supporting staff.
Master plumber
St. Paul Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shark Bite Valve

Excellent service from Supplyhouse. Love these fittings. So easy to install. Perfect performance so far. I have two other Shark Bite valves which have been in service for several years with no leaks.
Russ
Pleasanton, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this prouduct again.

This part worked perfect for the job I needed.
JEM HVAC
EHT NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will not slip into gap

Instructions say to cut a 2 1/2 inch gap in the pipe. However, the gap needs to be closer to 3 inches to fit valve once slip end is all the way in. I called Sharkbite, they said the instructions were wrong, but I could cut out up to 2.86 inches, any more it would leak. I cut out closer to 3 inches to squeeze the valve in, no leak yet. They need to design this valve with a 1/2 longer slip end and instruct people to cut a 3 inch gap in order to fit the short end in the gap.
Steve
Hayward, CA
9 years ago
Was this review helpful to you?

1" Slip Ball Valve:

The slip ball valve worked great for the job that I needed it for. Very quick and works great. The customer loves it.I will buy more if ever needed again. Thanks, Dan Reeves.
Critter
Antioch, CA. 94531
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy