Apply to be a TradeMaster!
Main product image of  A-89  1/2" Sharkbite Boiler Feed Valve
Magnifying glass
Hover image to zoom

A-89 1/2" Sharkbite Boiler Feed Valve

Brand:
SharkBite
SKU:
25521Z
Rating:
(1)
Q&A:
(0)
 A-89  1/2" Sharkbite Boiler Feed Valve
Magnifying glass
Hover image to zoom
$67.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Size
1/2"

Description

–
The SharkBite Boiler Feed Valve is a pressure reducing valve with an anti-scalding feature. It also has rapid fill capability and includes a balanced piston allowing for closer outlet control regardless of variations in the inlet pressure. The valve is capable of handling up to 200 psi and is standard set to 14 psi with an adjustment range of up to 30psi. This valve comes with integrated Push-to-Connect technology for efficient installation.

Specs

–
Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Size:

1/2"

Insertion Depth:

15/16"

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fits fine

Dont know how long it will last or how well it hold pressure. Im not sure if it has internal check valves like other auto feeds. It slowly allowed water to continue being added after the 14psi preset over time
Jon O.
Philadelphia, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy