Apply to be a TradeMaster!
Main product image of 3/4" EB45 SharkBite Push-To-Connect Direct Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom

3/4" EB45 SharkBite Push-To-Connect Direct Pressure Regulating Valve, Poly Top (Lead Free)

Brand:
SharkBite
SKU:
PVA16P-DSB-60
Rating:
(0)
Q&A:
(0)
3/4" EB45 SharkBite Push-To-Connect Direct Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom
$63.41 each
In Stock
In Stock
Get 49 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp

Description

Innovative push-to-connect design makes for quick and easy installation. This PRV features a half cartridge design that offers the performance of a high-end, cartridge-based valve at the price of a traditional regulator. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Features:
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Factory set at 60 psi unless specified; easily adjustable between 10 - 70 psi.

Specs

Lead Free:

Yes

Inlet Type:

Sharkbite (Pushfit)

Max Temp (F):

180°F

Max Pressure (PSI):

400

Outlet Type:

Sharkbite (Pushfit)

Material:

Brass

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy