Apply to be a TradeMaster!
Main product image of 3/4" EB45 SharkBite Push-To-Connect Slip Direct Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom

3/4" EB45 SharkBite Push-To-Connect Slip Direct Pressure Regulating Valve, Poly Top (Lead Free)

Brand:
SharkBite
SKU:
PVA16P-DSL-60R
Rating:
(0)
Q&A:
(0)
3/4" EB45 SharkBite Push-To-Connect Slip Direct Pressure Regulating Valve, Poly Top (Lead Free)
Magnifying glass
Hover image to zoom
$82.71 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Size
3/4"

Description

–
Innovative push-to-connect ends enable quick installation, even in wet lines. Features a half cartridge design that offers the performance of a high end, cartridge based valve at the price of a traditional regulator. Slip feature allows for replacement of existing valve or installation of new valve on rigid copper or CPVC pipe. Only one end of the valve has a stop, allowing the opposite end to slide freely over the end of a pipe. The valve is then released using a disconnect tool and slid back onto the other end of the pipe for a successful connection. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Features:
  • Ideal for replacing existing valve.
  • 1/2 in. valve covers 4-3/4 in. lay length, 3/4 in. valve covers 5-1/4 in. lay length.
  • Compatible with copper and CPVC pipe only.
  • A Disconnect Clip or Disconnect Tongs are required to use this product.
  • No special tools, crimping, glue or soldering is needed.
  • Comes factory set at 60 psi. Can be easily adjusted between between 10 - 70 psi.

Specs

–
Lead Free:

Yes

Material:

Brass

Max Pressure (PSI):

400

Max Temp (F):

180°F

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy