Apply to be a TradeMaster!
Main product image of 1-1/4" EB45 SharkBite Push-To-Connect Double Union Pressure Regulating Valve, Metal Top (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" EB45 SharkBite Push-To-Connect Double Union Pressure Regulating Valve, Metal Top (Lead Free)

Brand:
SharkBite
SKU:
PVA35M-DUSB-60
Rating:
(0)
Q&A:
(0)
1-1/4" EB45 SharkBite Push-To-Connect Double Union Pressure Regulating Valve, Metal Top (Lead Free)
Magnifying glass
Hover image to zoom
$373.16 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Outlet Type
Sharkbite (Pushfit)
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–

Innovative push-to-connect design makes for quick and easy installation. This PRV features a half cartridge design that offers the performance of a high-end, cartridge-based valve at the price of a traditional regulator. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.


Features and benefits:

  • Double Union SharkBite connection threads directly onto the valve body.
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Factory set at 60 psi unless specified; easily adjustable between 10 - 70 psi.
  • Remove using a Disconnect Clip (sold separately).

Specs

–
Max Pressure (PSI):

300

Outlet Type:

Sharkbite (Pushfit)

Max Temp (F):

180°F

Size:

1-1/4"

Inlet Type:

Sharkbite (Pushfit)

Material:

Brass

Connection Type:

Push-Fit x Push-Fit

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy