Apply to be a TradeMaster!
Main product image of 3/4" CTS x 3/4" FNPT Threaded Fitting Adapter (Lead Free), U766LFA
Magnifying glass
Hover image to zoom

3/4" CTS x 3/4" FNPT Threaded Fitting Adapter (Lead Free), U766LFA

Brand:
SharkBite
SKU:
U766LFA
Rating:
(1)
Q&A:
(0)
3/4" CTS x 3/4" FNPT Threaded Fitting Adapter (Lead Free), U766LFA
Magnifying glass
Hover image to zoom
$12.23 each
BOX UP & SAVE 4%
$70.14 box of 6
$11.69 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/4" x 3/4"
Product Highlight: Tubing Compatibility
OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Thread Type
Female Thread Type

Description

–
Replaces U766LF

This item is a 3/4" CTS x 3/4" FNPT Threaded Fitting Adapter (Lead Free) manufactured by SharkBite.

Specs

–
Max Temp (F):

200°F

Application:

Plumbing

Heating

Fitting System Compatibility:

Push Fit

Size:

3/4"

3/4" x 3/4"

Standards Met:

NSF

Thread Type:

Female

Thread Size:

3/4"

Lead Free:

Yes

Max Pressure (PSI):

200

Tubing Compatibility:

OD Controlled Copper

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Satisfied with product

Close area connection
NA
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy