Apply to be a TradeMaster!
Main product image of 1" CTS x 1" FNPT Threaded Fitting Adapter (Lead Free), U772LFA
Magnifying glass
Hover image to zoom

1" CTS x 1" FNPT Threaded Fitting Adapter (Lead Free), U772LFA

Brand:
SharkBite
SKU:
U772LFA
Rating:
(0)
Q&A:
(0)
1" CTS x 1" FNPT Threaded Fitting Adapter (Lead Free), U772LFA
Magnifying glass
Hover image to zoom
$10.13 each
BOX UP & SAVE 6%
$57.00 box of 6
$9.50 each
In Stock
In Stock
Get 6 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1", 1"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Replaces U772LF

This item is a 1" CTS x 1" FNPT Threaded Fitting Adapter (Lead Free) manufactured by SharkBite.

Specs

–
Size:

1" x 1"

1"

Application:

Plumbing

Heating

Thread Type:

Female

Thread Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy