Apply to be a TradeMaster!
Main product image of 1/2" Orange OXYGEN BARRIER PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Orange OXYGEN BARRIER PEX Tubing (300 ft Coil)

Brand:
SharkBite
SKU:
U860O300
Rating:
(0)
Q&A:
(0)
1/2" Orange OXYGEN BARRIER PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom
We no longer carry U860O300
Unavailable since April 13, 2021
Suggested Alternative:
1/2" Oxygen Barrier PEX-b Tubing (300 ft Coil)
Brand:
Bluefin
SKU:T050-300-OXY
(272)
Order by today, receive 461 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, PEX Compression
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
1-1/2"
Product Highlight: Shape
Coil
Product Highlight: Color
Orange

Description

Cross-linked polyethylene pipe approved for radiant in-floor and hydronic heating applications. Available in coils up to 1,000 ft. in length, allowing longer runs and fewer connections -- reducing cost, time and potential leak points. The oxygen diffusion barrier applied to the exterior limits oxygen permeation through the piping wall in hydronic heating applications which prevents corrosion of ferrous metal parts in the heating system. Approved for burial applications including concrete. Ideal for snow and ice melting systems, geothermal groundloops and turf conditioning.

Features:
  • Oxygen barrier PEX is approved for non-potable radiant heating systems and for burial applications including concrete.
  • Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings.
  • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation.
  • Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi.
  • Maximum working pressure 160 psi @ 33°F - 70°F.
  • Made in USA.

Specs

Length (Feet):

300'

Tubing Type:

Oxygen Barrier

Size:

1-1/2"

Shape:

Coil

Color:

Orange

Material:

PEX

Fitting System Compatibility:

Push Fit

PEX Compression

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm