Apply to be a TradeMaster!
Main product image of 3/4" Purple Sharkbite PEX Reclaimed Water Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

3/4" Purple Sharkbite PEX Reclaimed Water Tubing (100 ft Coil)

Brand:
SharkBite
SKU:
U870P100
Rating:
(0)
Q&A:
(0)
3/4" Purple Sharkbite PEX Reclaimed Water Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
$86.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Fitting System Compatibility
Clamp, Crimp, Push Fit
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
3/4"
Product Highlight: Shape
Coil
Product Highlight: Color
Purple

Description

–
SharkBite's 3/4" PEX pipe reclaimed water tubing is a cross-linked polyethylene tubing for gray water, rainwater, harvesting and reclaimed water systems.

Specifications:
  • Purple color pipe meets color code requirements of national and state code bodies to clearly identify reclaimed water lines.
  • Approved for water service lines and burial applications including being buried under concrete
  • Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
  • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
  • Made in USA

Specs

–
Length (Feet):

100'

Size:

3/4"

Shape:

Coil

Color:

Purple

Material:

PEX

Fitting System Compatibility:

Clamp

Crimp

Push Fit

Grade:

PEX-b

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy