Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" SharkBite Max Reducing Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" SharkBite Max Reducing Ball Valve, Quarter-Turn (Lead Free)

Brand:
SharkBite
SKU:
UR22973
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" SharkBite Max Reducing Ball Valve, Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom
$22.97 each
BOX UP & SAVE 8%
$126.78 box of 6
$21.13 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
SharkBite Max reducing ball valves' innovative push-to-connect design makes for quick and easy installation when needing to install a new or replacement ball valve. Compatible with PEX, copper, CPVC and PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve can be installed where water shut off is needed and rotated after install for easier installation in tight spaces.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Approvals & Listings
  • ASME A112.4.14/CSA B125.14
  • NSF/ANSI 14
  • NSF/ANSI/CAN 61
  • NSF/ANSI/CAN 372
  • Specs

    –
    Max Pressure (PSI):

    250

    Max Temp (F):

    200°F

    Material:

    Brass

    Application:

    Plumbing

    Heating

    Size:

    1/2" x 3/4"

    Insertion Depth:

    1-1/4"

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I will buy from you again.

    finished my project 15 minutes after I got my valve.
    Tom
    Helena Ohio
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy