Apply to be a TradeMaster!
Main product image of Max Brass Push Water Heater Connection Kit w/ (2) 3/4" x 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connectors & (1) Ball Valve
Magnifying glass
Hover image to zoom

Max Brass Push Water Heater Connection Kit w/ (2) 3/4" x 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connectors & (1) Ball Valve

Brand:
SharkBite
SKU:
UR24680
Rating:
(0)
Q&A:
(0)
Max Brass Push Water Heater Connection Kit w/ (2) 3/4" x 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connectors & (1) Ball Valve
Magnifying glass
Hover image to zoom
$56.83 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
SharkBite Max water heater connectors allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Integrated valve allows the water heater supply to be shut-off. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

Kit Includes:
  • (1) 3/4 in. FIP x 3/4 in. SharkBite Max 18 in. Corrugated Water Heater Connector (URSS3088FX18)
  • (1) 3/4 in. FIP x 3/4 in. SharkBite Max 18 in. Corrugated Water Heater Connector with Ball Valve (URSS3088FX18BV)


Features and benefits:
  • Integrated ball valves for easy shut-off.
  • Can be used as an alternative to hard piping.
  • Approved for electric and gas water heaters with flue vent.
  • Compatible with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines.
  • Stainless steel retainer adds strength and durability.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • Ideal for working in tight spaces
  • Rated to 180°F and 200 psi.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Size:

3/4" x 3/4"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

18"

Material:

Stainless Steel

Type:

Corrugated

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

Copper

CPVC

PEX

Lead Free:

Yes

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy